Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-12E-P

  • Zoro # G708675910


product price: $42.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
2.8 N-m
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-12E-P
Zoro #
G708675910
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6
Bore Diameter
3/4 in
Collar Width
15 mm
Lever Height
38.5 mm
Collar Outside Diameter
40 mm
Lever Length
45 mm
For Shaft Diameter
3/4 in

Details

Screw Material
Stainless Steel
Screw Seating Torque
2.8 N-m
Bore Tolerance
+0.0020/+0.0005 in
Item
Quick Clamping Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Shaft Tolerance
+0.0000/-0.0005 in
Handle Material Finish
Powder Coated
Collar Material Finish
Plain
Handle Color
Black
Screw Material Grade
303
Handle Material
Zinc
Center to Lever Top
38.8 mm
Resistance Properties
Corrosion Resistant
Screw Location from Center
14.73 mm
Collar Construction
1-Piece
Collar Material
Plastic
Collar Material Grade
Acetal
Lever Part Number
LF45-CL-M6: 18-ZS
Bore Type
Round
Shaft Locking Type
Clamp On

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.