Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-32E-F

  • Zoro # G108678078


product price: $64.39
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-32E-F
Zoro #
G108678078
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
2 in
Collar Width
19 mm
Collar Outside Diameter
82 mm
Screw Thread Size
M8
For Shaft Diameter
2 in
Lever Length
63 mm
Lever Height
57 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Quick Clamping Shaft Collar
System of Measurement
Metric with Inch Bore
Screw Material Grade
303
Handle Color
Black
Shaft Locking Type
Clamp On
Collar Material Finish
Black Oxide
Center to Lever Top
65.3 mm
Collar Construction
1-Piece
Collar Material Grade
1215
Handle Material
Zinc
Lever Part Number
LF63-CL-M8: 32.5-ZS
Handle Material Finish
Powder Coated
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
34.24 mm
Collar Material
Carbon Steel
Bore Type
Round

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 82 mm, Inside Height to Flat Not Applicable, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 65.3 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Bore Tolerance +0.0020/+0.0005 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.