Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-40-AN

  • Zoro # G708678195


product price: $60.99
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-40-AN
Zoro #
G708678195
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
40.5 mm
Bore Diameter
40 mm
Collar Width
15 mm
For Shaft Diameter
40 mm
Collar Outside Diameter
60 mm
Screw Thread Size
M6
Lever Length
45 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
System of Measurement
Metric
Center to Lever Top
40.8 mm
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Collar Material Finish
Anodized
Collar Material Grade
2024
Handle Material
Zinc
Handle Color
Black
Collar Material
Aluminum
Bore Type
Round
Screw Material Grade
303
Resistance Properties
Corrosion Resistant
Lever Part Number
LF45-CL-M6: 20-ZS
Handle Material Finish
Powder Coated
Screw Location from Center
24.99 mm
Collar Construction
1-Piece

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 40 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.