Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-48-FZ

  • Zoro # G508678319


product price: $65.99
/ea

Key Features

Standards
RoHS3 and REACH Compliant
System of Measurement
Metric
Handle Material Finish
Zinc Plated
Collar Material Grade
1215
Collar Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-48-FZ
Zoro #
G508678319
UPC #
-
Country of Origin
United States

Dimensions

Lever Length
63 mm
For Shaft Diameter
48 mm
Collar Width
19 mm
Bore Diameter
48 mm
Collar Outside Diameter
78 mm

Details

Item
Quick Clamping Shaft Collar
Standards
RoHS3 and REACH Compliant
System of Measurement
Metric
Handle Material Finish
Zinc Plated
Collar Material Grade
1215
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Bore Type
Round
Handle Color
Black
Center to Lever Top
65.3 mm
Collar Material Finish
Zinc Plated
Collar Construction
1-Piece

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 65.3 mm, Collar Construction 1-Piece, Collar Material Finish Zinc Plated, For Shaft Diameter 48 mm, Handle Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.