Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-48-SS

  • Zoro # G908678261


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-48-SS
Zoro #
G908678261
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
57 mm
Collar Width
19 mm
Collar Outside Diameter
78 mm
Lever Length
63 mm
For Shaft Diameter
48 mm
Bore Diameter
48 mm
Screw Thread Size
M8

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Item
Quick Clamping Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Handle Material
Zinc
Handle Color
Black
Collar Material
Stainless Steel
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Center to Lever Top
65.3 mm
Bore Type
Round
Screw Material Grade
303
Screw Location from Center
32 mm
Shaft Locking Type
Clamp On
Collar Material Grade
303
Handle Material Finish
Powder Coated
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Bright
Lever Part Number
LF63-CL-M8: 32.5-ZS

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 65.3 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.