Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MSP-12E-AN

  • Zoro # G908678827


product price: $50.99
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MSP-12E-AN
Zoro #
G908678827
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
3/4 in
Lever Length
45 mm
Collar Outside Diameter
40 mm
For Shaft Diameter
3/4 in
Screw Thread Size
M6
Collar Width
15 mm
Lever Height
38.5 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Quick Clamping Shaft Collar
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Handle Material Finish
Powder Coated
Handle Color
Black
Screw Location from Center
14.73 mm
Center to Lever Top
38.8 mm
Handle Material
Zinc
Lever Part Number
LF45-CL-M6: 18-ZS
Collar Material Finish
Anodized
Screw Material Grade
303
Bore Type
Round
Collar Material Grade
2024
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Collar Material
Aluminum

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.