Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MSP-14-AN

  • Zoro # G908673198


product price: $37.59
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.5 N-m
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MSP-14-AN
Zoro #
G908673198
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
14 mm
Lever Length
30 mm
Collar Width
13 mm
Lever Height
32 mm
Screw Thread Size
M4
Collar Outside Diameter
30 mm
Bore Diameter
14 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.5 N-m
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Item
Quick Clamping Shaft Collar
Screw Location from Center
11 mm
Screw Material Grade
303
Lever Part Number
LF30-CL-M4: 12-ZS
Handle Color
Black
Handle Material
Zinc
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Collar Material Finish
Anodized
Collar Material
Aluminum
Collar Construction
2-Piece
Resistance Properties
Corrosion Resistant
Collar Material Grade
2024
Handle Material Finish
Powder Coated
Center to Lever Top
32.2 mm
Shaft Locking Type
Clamp On

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 2.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.