Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MSP-14E-F

  • Zoro # G508673215


product price: $37.89
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MSP-14E-F
Zoro #
G508673215
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
38.5 mm
Screw Thread Size
M6
For Shaft Diameter
7/8 in
Collar Outside Diameter
42 mm
Lever Length
45 mm
Bore Diameter
7/8 in
Collar Width
15 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Item
Quick Clamping Shaft Collar
Lever Part Number
LF45-CL-M6: 18-ZS
Screw Material Grade
303
Shaft Locking Type
Clamp On
Center to Lever Top
38.8 mm
Collar Material Grade
1215
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Handle Material
Zinc
Screw Location from Center
16 mm
Handle Color
Black
Collar Material Finish
Black Oxide
Handle Material Finish
Powder Coated
Bore Type
Round
Collar Construction
2-Piece
Collar Material
Carbon Steel

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.