Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MSP-45-FZ

  • Zoro # G808675773


product price: $65.99
/ea

Key Features

Standards
RoHS3 and REACH Compliant
System of Measurement
Metric
Center to Lever Top
60.3 mm
Collar Outside Diameter
73 mm
Collar Material Grade
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MSP-45-FZ
Zoro #
G808675773
UPC #
-
Country of Origin
United States

Dimensions

Collar Outside Diameter
73 mm
Lever Length
63 mm
Collar Width
19 mm
Bore Diameter
45 mm
For Shaft Diameter
45 mm

Details

Item
Quick Clamping Shaft Collar
Standards
RoHS3 and REACH Compliant
System of Measurement
Metric
Center to Lever Top
60.3 mm
Collar Material Grade
1215
Collar Material Finish
Zinc Plated
Collar Material
Carbon Steel
Handle Color
Black
Bore Type
Round
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Handle Material Finish
Zinc Plated

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 45 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 60.3 mm, Collar Construction 2-Piece, Collar Material Finish Zinc Plated, For Shaft Diameter 45 mm, Handle Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.