Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MSP-48E-SS

  • Zoro # G108675640


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
23 N-m
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MSP-48E-SS
Zoro #
G108675640
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
3 in
Screw Thread Size
M8
Lever Height
62 mm
Collar Width
19 mm
Collar Outside Diameter
108 mm
For Shaft Diameter
3 in
Lever Length
63 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
23 N-m
Item
Quick Clamping Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Screw Material Grade
303
Center to Lever Top
71.9 mm
Handle Material Finish
Powder Coated
Handle Color
Black
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Collar Material Finish
Bright
Collar Material Grade
303
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Handle Material
Zinc
Resistance Properties
Corrosion Resistant
Screw Location from Center
46.99 mm
Lever Part Number
LF63-CL-M8: 37.5-ZS
Collar Construction
2-Piece

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 108 mm, Inside Height to Flat Not Applicable, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 71.9 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.