Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MSP-65-F

  • Zoro # G908675734


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MSP-65-F
Zoro #
G908675734
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
93 mm
Collar Width
19 mm
Lever Length
63 mm
Bore Diameter
65 mm
For Shaft Diameter
65 mm
Screw Thread Size
M8
Lever Height
62 mm

Details

Screw Material
Stainless Steel
Item
Quick Clamping Shaft Collar
System of Measurement
Metric
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
1215
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
39.5 mm
Collar Material Finish
Black Oxide
Center to Lever Top
71.9 mm
Handle Material Finish
Powder Coated
Lever Part Number
LF63-CL-M8: 37.5-ZS
Handle Color
Black
Handle Material
Zinc
Collar Construction
2-Piece
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Bore Type
Round
Screw Material Grade
303

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 65 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 93 mm, Inside Height to Flat Not Applicable, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 71.9 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Screw Seating Torque 39 N-m, Bore Tolerance +0.050/+0.012 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.