Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-OF-MCL-20-SS

  • Zoro # G108677354


product price: $51.65
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-OF-MCL-20-SS
Zoro #
G108677354
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
38.5 mm
Screw Thread Size
M6
For Shaft Diameter
20 mm
Lever Length
45 mm
Collar Outside Diameter
40 mm
Bore Diameter
20 mm
Mount Hole Thread Size
M6
Collar Width
15 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Distance Across Flats
36 mm
Screw Seating Torque
9.6 N-m
Item
Quick Clamping Shaft Collar
Screw Location from Center
14.73 mm
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Stainless Steel
Component Mount Type
Outer Diameter Holes with Wrench Flats
Screw Material Grade
303
Flat to Bore
8 mm
Resistance Properties
Corrosion Resistant
Center to Lever Top
38.8 mm
Collar Construction
1-Piece
Handle Color
Black
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Lever Part Number
LF45-CL-M6: 18-ZS
Bore Type
Round
Collar Material Grade
303
Handle Material Finish
Powder Coated
Handle Material
Zinc

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.