Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-OF-MCL-25-AN

  • Zoro # G208677230


product price: $57.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Distance Across Flats
41 mm
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-OF-MCL-25-AN
Zoro #
G208677230
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Mount Hole Thread Size
M6
Lever Length
45 mm
Bore Diameter
25 mm
For Shaft Diameter
25 mm
Lever Height
38.5 mm
Collar Outside Diameter
45 mm
Screw Thread Size
M6

Details

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Distance Across Flats
41 mm
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Finish
Anodized
Component Mount Type
Outer Diameter Holes with Wrench Flats
Collar Material
Aluminum
Resistance Properties
Corrosion Resistant
Collar Material Grade
2024
Collar Construction
1-Piece
Handle Material Finish
Powder Coated
Screw Material Grade
303
Bore Type
Round
Handle Material
Zinc
Screw Location from Center
17.5 mm
Center to Lever Top
38.8 mm
Shaft Locking Type
Clamp On
Lever Part Number
LF45-CL-M6: 18-ZS
Handle Color
Black
Shaft Tolerance
+0.000/-0.013 mm
Flat to Bore
8 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.