Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-OF-MCL-35-SS

  • Zoro # G908677141


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-OF-MCL-35-SS
Zoro #
G908677141
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Lever Height
40.5 mm
Screw Thread Size
M6
Bore Diameter
35 mm
Collar Outside Diameter
57 mm
Mount Hole Thread Size
M6
For Shaft Diameter
35 mm
Lever Length
45 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
50 mm
Item
Quick Clamping Shaft Collar
System of Measurement
Metric
Screw Material Grade
303
Collar Material
Stainless Steel
Handle Material
Zinc
Collar Construction
1-Piece
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
303
Collar Material Finish
Bright
Bore Type
Round
Component Mount Type
Outer Diameter Holes with Wrench Flats
Screw Location from Center
23.24 mm
Resistance Properties
Corrosion Resistant
Handle Color
Black
Handle Material Finish
Powder Coated
Shaft Locking Type
Clamp On
Lever Part Number
LF45-CL-M6: 20-ZS
Flat to Bore
7.5 mm
Center to Lever Top
40.8 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 35 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.