Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-OF-MSP-16-AN

  • Zoro # G008677249


product price: $56.59
/ea

Key Features

Screw Material
Stainless Steel
Distance Across Flats
30 mm
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Screw Seating Torque
9.5 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-OF-MSP-16-AN
Zoro #
G008677249
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
35 mm
Screw Thread Size
M5
Mount Hole Thread Size
M5
For Shaft Diameter
16 mm
Bore Diameter
16 mm
Collar Width
13 mm
Collar Outside Diameter
34 mm
Lever Length
30 mm

Details

Screw Material
Stainless Steel
Distance Across Flats
30 mm
System of Measurement
Metric
Screw Seating Torque
9.5 N-m
Item
Quick Clamping Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Shaft Locking Type
Clamp On
Collar Material Finish
Anodized
Handle Material Finish
Powder Coated
Screw Material Grade
303
Lever Part Number
LF30-CL-M5: 15-ZS
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
12.5 mm
Handle Material
Zinc
Flat to Bore
7 mm
Collar Material Grade
2024
Component Mount Type
Outer Diameter Holes with Wrench Flats
Resistance Properties
Corrosion Resistant
Center to Lever Top
35.2 mm
Handle Color
Black
Collar Construction
2-Piece
Collar Material
Aluminum
Bore Type
Round

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 35.2 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.