Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-OF-MSP-25-AN

  • Zoro # G508676971


product price: $61.29
/ea

Key Features

Screw Material
Stainless Steel
Distance Across Flats
41 mm
Screw Seating Torque
16 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-OF-MSP-25-AN
Zoro #
G508676971
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Bore Diameter
25 mm
Screw Thread Size
M6
Mount Hole Thread Size
M6
Collar Outside Diameter
45 mm
Lever Length
45 mm
Lever Height
38.5 mm
For Shaft Diameter
25 mm

Details

Screw Material
Stainless Steel
Distance Across Flats
41 mm
Screw Seating Torque
16 N-m
System of Measurement
Metric
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Resistance Properties
Corrosion Resistant
Handle Material Finish
Powder Coated
Lever Part Number
LF45-CL-M6: 18-ZS
Handle Material
Zinc
Component Mount Type
Outer Diameter Holes with Wrench Flats
Collar Construction
2-Piece
Bore Type
Round
Collar Material Finish
Anodized
Collar Material Grade
2024
Center to Lever Top
38.8 mm
Handle Color
Black
Screw Location from Center
17.5 mm
Screw Material Grade
303
Collar Material
Aluminum
Flat to Bore
8 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.