Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-OF-MSP-8E-AN

  • Zoro # G008676990


product price: $66.49
/ea

Key Features

Screw Material
Stainless Steel
Distance Across Flats
26 mm
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-OF-MSP-8E-AN
Zoro #
G008676990
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
1/2 in
Screw Thread Size
M4
Collar Width
11 mm
Mount Hole Thread Size
M4
Lever Length
30 mm
Collar Outside Diameter
30 mm
Lever Height
32 mm
Bore Diameter
1/2 in

Details

Screw Material
Stainless Steel
Distance Across Flats
26 mm
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Item
Quick Clamping Shaft Collar
Screw Seating Torque
2.5 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Type
Round
Handle Material Finish
Powder Coated
Shaft Locking Type
Clamp On
Screw Location from Center
11 mm
Collar Material Finish
Anodized
Component Mount Type
Outer Diameter Holes with Wrench Flats
Lever Part Number
LF30-CL-M4: 12-ZS
Resistance Properties
Corrosion Resistant
Collar Material
Aluminum
Collar Material Grade
2024
Handle Color
Black
Center to Lever Top
32.2 mm
Screw Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Flat to Bore
6 mm
Collar Construction
2-Piece
Handle Material
Zinc

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Collar Width 11 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.