Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MCL-10E-AN

  • Zoro # G908676984


product price: $38.69
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-MCL-10E-AN
Zoro #
G908676984
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M5
Lever Length
30 mm
For Shaft Diameter
5/8 in
Collar Width
13 mm
Lever Height
35 mm
Collar Outside Diameter
34 mm
Bore Diameter
5/8 in

Details

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Center to Lever Top
35.2 mm
Collar Material Grade
2024
Resistance Properties
Corrosion Resistant
Handle Material
Zinc
Bore Type
Round
Handle Material Finish
Powder Coated
Collar Material Finish
Anodized
Handle Color
Orange
Collar Construction
1-Piece
Lever Part Number
LF30-CL-M5: 15-ZS-O
Screw Location from Center
12.5 mm
Screw Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material
Aluminum

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 35.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.