Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MCL-19-FZ

  • Zoro # G908675888


product price: $34.89
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-MCL-19-FZ
Zoro #
G908675888
UPC #
-
Country of Origin
United States

Dimensions

Screw Thread Size
M6
Bore Diameter
19 mm
For Shaft Diameter
19 mm
Collar Outside Diameter
40 mm
Lever Length
45 mm
Collar Width
15 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Screw Material Grade
303
Handle Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Collar Material
Carbon Steel
Center to Lever Top
38.8 mm
Collar Material Finish
Zinc Plated
Handle Color
Orange
Screw Location from Center
14.73 mm
Handle Material
Zinc

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 19 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Bore Tolerance +0.050/+0.012 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.