Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MCL-26-A

  • Zoro # G908677158


product price: $42.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-MCL-26-A
Zoro #
G908677158
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
26 mm
Screw Thread Size
M6
Lever Length
45 mm
Bore Diameter
26 mm
Collar Outside Diameter
48 mm
Lever Height
38.5 mm
Collar Width
15 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Item
Quick Clamping Shaft Collar
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Center to Lever Top
38.8 mm
Bore Type
Round
Collar Material Finish
Bright
Lever Part Number
LF45-CL-M6: 18-ZS-O
Handle Material
Zinc
Screw Material Grade
303
Screw Location from Center
19 mm
Shaft Locking Type
Clamp On
Handle Color
Orange
Collar Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Handle Material Finish
Powder Coated
Collar Construction
1-Piece
Collar Material Grade
2024

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 26 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Seating Torque 16 N-m, Bore Tolerance +0.050/+0.012 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.