Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MSP-18-SS

  • Zoro # G608678202


product price: $48.19
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-MSP-18-SS
Zoro #
G608678202
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
35 mm
Lever Length
30 mm
Screw Thread Size
M5
For Shaft Diameter
18 mm
Collar Width
13 mm
Collar Outside Diameter
36 mm
Bore Diameter
18 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Item
Quick Clamping Shaft Collar
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Center to Lever Top
35.2 mm
Handle Color
Orange
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Screw Material Grade
303
Screw Location from Center
13.49 mm
Bore Type
Round
Collar Material
Stainless Steel
Lever Part Number
LF30-CL-M5: 15-ZS-O
Shaft Tolerance
+0.000/-0.013 mm
Handle Material
Zinc
Collar Material Grade
303
Handle Material Finish
Powder Coated
Collar Material Finish
Bright
Collar Construction
2-Piece

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 18 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 35.2 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 5.4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.