Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MSP-22E-SS

  • Zoro # G708678287


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Seating Torque
9.6 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-MSP-22E-SS
Zoro #
G708678287
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Collar Outside Diameter
57 mm
Screw Thread Size
M6
Lever Length
45 mm
Bore Diameter
1 3/8 in
For Shaft Diameter
1 3/8 in
Lever Height
40.5 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Seating Torque
9.6 N-m
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Handle Color
Orange
Handle Material Finish
Powder Coated
Screw Material Grade
303
Collar Material
Stainless Steel
Collar Construction
2-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Handle Material
Zinc
Bore Type
Round
Center to Lever Top
40.8 mm
Lever Part Number
LF45-CL-M6: 20-ZS-O
Screw Location from Center
23.24 mm
Collar Material Grade
303

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.