Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MCL-16E-SS

  • Zoro # G708673688


product price: $74.39
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MCL-16E-SS
Zoro #
G708673688
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6
Lever Height
38.5 mm
Collar Width
15 mm
Collar Outside Diameter
45 mm
Mount Hole Thread Size
M6
Bore Diameter
1 in
Lever Length
45 mm
For Shaft Diameter
1 in

Details

Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Item
Quick Clamping Shaft Collar
Distance Across Flats
26 mm
Bore Tolerance
+0.0020/+0.0005 in
Screw Material Grade
303
Component Mount Type
Outer Diameter Holes with Wrench Flats
Center to Lever Top
38.8 mm
Collar Material Grade
303
Handle Material Finish
Powder Coated
Handle Color
Orange
Collar Material Finish
Bright
Bore Type
Round
Lever Part Number
LF45-CL-M6: 18-ZS-O
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece
Screw Location from Center
17.5 mm
Handle Material
Zinc
Shaft Locking Type
Clamp On
Flat to Bore
6 mm
Collar Material
Stainless Steel

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.