Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MCL-30-AN

  • Zoro # G908673839


product price: $63.19
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MCL-30-AN
Zoro #
G908673839
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6
Mount Hole Thread Size
M6
For Shaft Diameter
30 mm
Lever Length
45 mm
Collar Width
15 mm
Collar Outside Diameter
54 mm
Lever Height
40.5 mm
Bore Diameter
30 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Quick Clamping Shaft Collar
Screw Seating Torque
16 N-m
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Distance Across Flats
50 mm
Shaft Locking Type
Clamp On
Collar Material Finish
Anodized
Center to Lever Top
40.8 mm
Shaft Tolerance
+0.000/-0.013 mm
Flat to Bore
10 mm
Handle Color
Orange
Component Mount Type
Outer Diameter Holes with Wrench Flats
Handle Material
Zinc
Screw Location from Center
21.49 mm
Handle Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Lever Part Number
LF45-CL-M6: 20-ZS-O
Bore Type
Round
Screw Material Grade
303
Collar Material Grade
2024
Collar Material
Aluminum
Collar Construction
1-Piece

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.