Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MCL-8E-SS

  • Zoro # G508673888


product price: $53.59
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
2.5 N-m
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MCL-8E-SS
Zoro #
G508673888
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Mount Hole Thread Size
M4
Screw Thread Size
M4
Bore Diameter
1/2 in
Lever Height
32 mm
For Shaft Diameter
1/2 in
Lever Length
30 mm
Collar Width
11 mm
Collar Outside Diameter
30 mm

Details

Screw Material
Stainless Steel
Item
Quick Clamping Shaft Collar
Screw Seating Torque
2.5 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
26 mm
Bore Tolerance
+0.0020/+0.0005 in
Collar Material Finish
Bright
Screw Location from Center
11 mm
Handle Color
Orange
Flat to Bore
6 mm
Shaft Tolerance
+0.0000/-0.0005 in
Center to Lever Top
32.2 mm
Collar Material
Stainless Steel
Handle Material
Zinc
Bore Type
Round
Handle Material Finish
Powder Coated
Component Mount Type
Outer Diameter Holes with Wrench Flats
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Lever Part Number
LF30-CL-M4: 12-ZS-O
Collar Material Grade
303
Screw Material Grade
303

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.