Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MSP-25-F

  • Zoro # G008675054


product price: $48.29
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Distance Across Flats
41 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MSP-25-F
Zoro #
G008675054
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
45 mm
Collar Width
15 mm
Screw Thread Size
M6
Mount Hole Thread Size
M6
Lever Height
38.5 mm
Lever Length
45 mm
For Shaft Diameter
25 mm
Bore Diameter
25 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Distance Across Flats
41 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Item
Quick Clamping Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Finish
Black Oxide
Component Mount Type
Outer Diameter Holes with Wrench Flats
Screw Material Grade
303
Handle Material
Zinc
Handle Color
Orange
Center to Lever Top
38.8 mm
Handle Material Finish
Powder Coated
Screw Location from Center
17.5 mm
Flat to Bore
8 mm
Resistance Properties
Corrosion Resistant
Collar Construction
2-Piece
Bore Type
Round
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Lever Part Number
LF45-CL-M6: 18-ZS-O
Collar Material Grade
1215
Shaft Tolerance
+0.000/-0.013 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.