Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ruland Shaft Collar, Set Screw, 3/8 In, Plastic SC-6-P

Shaft Collar, Set Screw, 3/8 In, Plastic (Discontinued)

  • Mfr # SC-6-P
  • Zoro # G1913527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-6-P
Zoro #
G1913527
UPC #
634529081297
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
3/4 in
Dimension Type
Inch
Width
3/8 in
Screw Size
1/4"-20 x 3/16"
Clearance Dia.
0.75 in

Details

Material
Acetal Plastic
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
18-8 300 Series Stainless Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Set Screw
Material - Collars
Acetal Plastic

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 3/8 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Bore Tolerance +0.0020/+0.0005 in, Bore Width 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.