Shaft Collar, Set Screw, 5/16 In, Steel, PK3

  • Mfr # SC-5-F/3PK
  • Zoro # G916343410
product price: 
$
4.54
/pk of 3, $1.51/ea

Key Features

Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Screw Thread Size
#10-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-5-F/3PK
Zoro #
G916343410
UPC #
634529121832
Country of Origin
United States

Dimensions

Screw Thread Size
#10-32
Clearance Diameter
0.63 in
Collar Outside Diameter
5/8 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
5/16 in
Collar Width
11/32 in
Bore Width
3/8 in

Details

Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Screw Seating Torque
25 lb-in
Included Screws
(1) Set Screw
System of Measurement
Inch
Bore Type
Round
Screw Material
Alloy Steel
Collar Material
Carbon Steel
Screw Material Finish
Black Oxide
Bore Tolerance
+0.0020/+0.0005 in
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
350 Degrees F
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH, RoHS3 Compliant
Item
Shaft Collar
Collar Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews