Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, SS, 1 pc, 10mm Bore Dia.

  • Mfr # ENCL30-10MM-SS

  • Zoro # G2394327


product price: $19.19
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
30 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL30-10MM-SS
Zoro #
G2394327
UPC #
634529138076
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Dimension Type
Metric
Width
8 mm
Screw Size
M3 x 10
Clearance Dia.
32.2 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
8 mm
For Shaft Diameter
10 mm
Screw Thread Size
M3x10
Clearance Diameter
32.3 mm
Collar Outside Diameter
30 mm
Bore Diameter
10 mm

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Bore Type - Collars
Plain Bore
Material - Collars
303 Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
1.1 N-m
Bore Tolerance
+0.050/+0.012 mm
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Screw Location from Center
12 mm
Screw Material Grade
304
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Bore Type
Round
Collar Material Grade
303
Screw Material Finish
Bright
Included Screws
(1) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.