Zoro Homepage

Shaft Collar, SS, 1 pc, 1/2in Bore Dia.

  • Mfr # ENCL25-8-SS

  • Zoro # G2394491


product price: $13.39
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
63/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL25-8-SS
Zoro #
G2394491
UPC #
634529138045
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
63/64 in
Dimension Type
Inch
Width
15/64 in
Screw Size
M2.5 x 8
Clearance Dia.
1.073 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
1/2 in
Bore Diameter
1/2 in
Clearance Diameter
27.3 mm
Collar Outside Diameter
25 mm
Collar Width
6 mm
Screw Thread Size
M2.5x8

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.