Zoro Homepage

Shaft Collar, SS, 1 pc, 24mm Bore Dia.

  • Mfr # ENCL45-24MM-SS

  • Zoro # G2394187


product price: $23.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
45 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL45-24MM-SS
Zoro #
G2394187
UPC #
634529138588
Country of Origin
United States

Dimensions

Bore Dia.
24 mm
Outside Dia.
45 mm
Dimension Type
Metric
Width
10 mm
Screw Size
M4 x 12
Clearance Dia.
48 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
10 mm
Clearance Diameter
48 mm
Screw Thread Size
M4x12
Collar Outside Diameter
45 mm
Bore Diameter
24 mm
For Shaft Diameter
24 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 24 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 48 mm, Collar Width 10 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.