Zoro Homepage

Shaft Collar, SS, 1 pc, 3/16in Bore Dia.

  • Mfr # ENCL20-3-SS

  • Zoro # G2394598


product price: $12.65
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
25/32 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL20-3-SS
Zoro #
G2394598
UPC #
634529137727
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in
Outside Dia.
25/32 in
Dimension Type
Inch
Width
7/32 in
Screw Size
M2 x 6
Clearance Dia.
0.846 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
M2x6
For Shaft Diameter
3/16 in
Clearance Diameter
21.5 mm
Collar Outside Diameter
20 mm
Bore Diameter
3/16 in
Collar Width
5.5 mm

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
303 Stainless Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
0.36 N-m
Bore Tolerance
+0.002/+0.0005 in
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Screw Location from Center
0.31 in
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Included Screws
(1) Hex Socket Cap Screw
Screw Material Grade
304
Screw Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Collar Material Grade
303
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 20 mm, Inside Height to Flat Not Applicable, Clearance Diameter 21.5 mm, Collar Width 5.5 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.