Zoro Homepage

Shaft Collar, SS, 1 pc, 3/4in Bore Dia.

  • Mfr # ENCL35-12-SS

  • Zoro # G2394430


product price: $20.89
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 3/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL35-12-SS
Zoro #
G2394430
UPC #
634529138342
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 3/8 in
Dimension Type
Inch
Width
5/16 in
Screw Size
M3 x 10
Clearance Dia.
1.467 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
3/4 in
Collar Width
8 mm
Clearance Diameter
37.3 mm
Screw Thread Size
M3x10
Bore Diameter
3/4 in
Collar Outside Diameter
35 mm

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 35 mm, Inside Height to Flat Not Applicable, Clearance Diameter 37.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.