Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, SS, 1 pc, 3/8in Bore Dia.

  • Mfr # ENCL20-6-SS

  • Zoro # G2394528


product price: $12.65
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
25/32 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL20-6-SS
Zoro #
G2394528
UPC #
634529137826
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
25/32 in
Dimension Type
Inch
Width
7/32 in
Screw Size
M2 x 6
Clearance Dia.
0.846 in
Width Tolerance
+0.003/-0.010 in
Collar Width
5.5 mm
For Shaft Diameter
3/8 in
Clearance Diameter
21.5 mm
Screw Thread Size
M2x6
Bore Diameter
3/8 in
Collar Outside Diameter
20 mm

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Material - Collars
303 Stainless Steel
System of Measurement
Metric with Inch Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
0.36 N-m
Collar Material
Stainless Steel
Included Screws
(1) Hex Socket Cap Screw
Resistance Properties
Corrosion Resistant
Screw Material Grade
304
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
0.31 in
Collar Material Finish
Bright
Collar Construction
1-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
176 Degrees C
Collar Material Grade
303
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 20 mm, Inside Height to Flat Not Applicable, Clearance Diameter 21.5 mm, Collar Width 5.5 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.