Zoro Homepage

Shaft Collar, SS, 1 pc, 5/16in Bore Dia.

  • Mfr # ENCL20-5-SS

  • Zoro # G2394555


product price: $12.65
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
25/32 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL20-5-SS
Zoro #
G2394555
UPC #
634529137789
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
25/32 in
Dimension Type
Inch
Width
7/32 in
Screw Size
M2 x 6
Clearance Dia.
0.846 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
M2x6
Clearance Diameter
21.5 mm
Collar Outside Diameter
20 mm
Bore Diameter
5/16 in
Collar Width
5.5 mm
For Shaft Diameter
5/16 in

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 20 mm, Inside Height to Flat Not Applicable, Clearance Diameter 21.5 mm, Collar Width 5.5 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.