Zoro Homepage

Shaft Collar, SS, 1 pc, 8mm Bore Dia.

  • Mfr # ENCL30-8MM-SS

  • Zoro # G2394047


product price: $19.19
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
30 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL30-8MM-SS
Zoro #
G2394047
UPC #
634529138274
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
30 mm
Dimension Type
Metric
Width
8 mm
Screw Size
M3 x 10
Clearance Dia.
32.2 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M3x10
Bore Diameter
8 mm
Clearance Diameter
32.3 mm
Collar Outside Diameter
30 mm
For Shaft Diameter
8 mm
Collar Width
8 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.