Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, SS, 2 pcs, 1/4in Bore Dia.

  • Mfr # ENSP25-4-SS

  • Zoro # G2394010


product price: $23.69
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
63/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP25-4-SS
Zoro #
G2394010
UPC #
634529139042
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
63/64 in
Dimension Type
Inch
Width
15/64 in
Screw Size
M2.5 x 8
Clearance Dia.
1.073 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
25 mm
Clearance Diameter
27.3 mm
Collar Width
6 mm
Screw Thread Size
M2.5x8
Bore Diameter
1/4 in
For Shaft Diameter
1/4 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
0.73 N-m
Bore Tolerance
+0.002/+0.0005 in
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
303
Collar Construction
2-Piece
Resistance Properties
Corrosion Resistant
Screw Material Grade
304
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Stainless Steel
Screw Material Finish
Bright
Screw Location from Center
0.4 in
Collar Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.