Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, SS, 2 pcs, 16mm Bore Dia.

  • Mfr # ENSP35-16MM-SS

  • Zoro # G2393660


product price: $28.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
35 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP35-16MM-SS
Zoro #
G2393660
UPC #
634529139523
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
35 mm
Dimension Type
Metric
Width
8 mm
Screw Size
M3 x 10
Clearance Dia.
37.2 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
37.3 mm
For Shaft Diameter
16 mm
Collar Outside Diameter
35 mm
Screw Thread Size
M3x10
Bore Diameter
16 mm
Collar Width
8 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
1.1 N-m
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
14.75 mm
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Collar Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Screw Material Grade
304
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
2-Piece
Screw Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 35 mm, Inside Height to Flat Not Applicable, Clearance Diameter 37.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.