Zoro Homepage

Shaft Collar, SS, 2 pcs, 16mm Bore Dia.

  • Mfr # ENSP45-16MM-SS

  • Zoro # G2393651


product price: $33.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
45 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP45-16MM-SS
Zoro #
G2393651
UPC #
634529139653
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
45 mm
Dimension Type
Metric
Width
10 mm
Screw Size
M4 x 12
Clearance Dia.
48 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
10 mm
Bore Diameter
16 mm
Collar Outside Diameter
45 mm
For Shaft Diameter
16 mm
Screw Thread Size
M4x12
Clearance Diameter
48 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
System of Measurement
Metric
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.5 N-m
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Bright
Screw Material Finish
Bright
Bore Type
Round
Shaft Locking Type
Clamp On
Screw Material Grade
304
Collar Construction
2-Piece
Screw Location from Center
19 mm
Collar Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 48 mm, Collar Width 10 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.