Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, SS, 2 pcs, 5mm Bore Dia.

  • Mfr # ENSP20-5MM-SS

  • Zoro # G2393557


product price: $19.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
20 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP20-5MM-SS
Zoro #
G2393557
UPC #
634529138892
Country of Origin
United States

Dimensions

Bore Dia.
5 mm
Outside Dia.
20 mm
Dimension Type
Metric
Width
5.5 mm
Screw Size
M2 x 6
Clearance Dia.
21.5 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
5 mm
Bore Diameter
5 mm
Clearance Diameter
21.5 mm
Collar Width
5.5 mm
Screw Thread Size
M2x6
Collar Outside Diameter
20 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
303 Stainless Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
0.36 N-m
Screw Material Grade
304
Collar Material
Stainless Steel
Collar Material Grade
303
Collar Material Finish
Bright
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
7.75 mm
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 5 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 20 mm, Inside Height to Flat Not Applicable, Clearance Diameter 21.5 mm, Collar Width 5.5 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.