Shaft Collar, Stainless Steel, +0.0000/-0.0005 in, 19 mm

  • Mfr # MCL-29E-AN

  • Zoro # G508678999


product price:  $52.69
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-29E-AN
Zoro #
G508678999
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
73 mm
Collar Width
19 mm
For Shaft Diameter
1 13/16 in
Screw Thread Size
M8
Bore Diameter
1 13/16 in
Clearance Diameter
80.1 mm

Details

Screw Material
Stainless Steel
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
23 N-m
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Included Screws
Clamp Screw
Collar Material Grade
2024
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Collar Material
Aluminum
Collar Construction
1-Piece
Maximum Operating Temperature
200 Degrees F
Screw Location from Center
29.49 mm
Bore Type
Round
Resistance Properties
Corrosion Resistant
Collar Material Finish
Anodized

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.