Shaft Collar, Stainless Steel, +0.0020/+0.0005 in, 29.49 mm

  • Mfr # MCL-26E-SS

  • Zoro # G008678963


product price:  $77.19
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
23 N-m
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-26E-SS
Zoro #
G008678963
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
19 mm
Screw Thread Size
M8
Bore Diameter
1 5/8 in
Clearance Diameter
80.1 mm
Collar Outside Diameter
73 mm
For Shaft Diameter
1 5/8 in

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
23 N-m
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Type
Round
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Collar Material Grade
303
Screw Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Bright
Included Screws
Clamp Screw
Collar Construction
1-Piece
Screw Location from Center
29.49 mm
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees F

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.