Shaft Collar, Stainless Steel, +0.0020/+0.0005 in, Clamp On

  • Mfr # CL-29-ST

  • Zoro # G308678991


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
190 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.003/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-29-ST
Zoro #
G308678991
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Screw Thread Size
5/16"-24
For Shaft Diameter
1 13/16 in
Clearance Diameter
3.16 in
Collar Outside Diameter
2 7/8 in
Bore Diameter
1 13/16 in
Collar Width
11/16 in

Details

Screw Material
Stainless Steel
Screw Seating Torque
190 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Collar Material
Stainless Steel
Screw Material Finish
Bright
Bore Type
Round
Screw Location from Center
1.19 in
Included Screws
Clamp Screw
Screw Material Grade
316
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
316

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.16 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.