Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, +0.076/-0.254 mm, 78 mm

  • Mfr # MSP-30E-ST

  • Zoro # G908672078


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
23 N-m
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-30E-ST
Zoro #
G908672078
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
84.7 mm
Collar Outside Diameter
78 mm
Collar Width
19 mm
For Shaft Diameter
1 7/8 in
Bore Diameter
1 7/8 in
Screw Thread Size
M8

Details

Screw Material
Stainless Steel
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Screw Material Grade
316
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Collar Material
Stainless Steel
Collar Construction
2-Piece
Bore Type
Round
Collar Material Grade
316
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
32 mm
Included Screws
(2) Clamp Screw
Screw Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.