Shaft Collar, Stainless Steel, +0.076/-0.254 mm, 93 Degrees C

  • Mfr # MCL-11E-AN

  • Zoro # G808678859


product price: $15.49
/ea

Key Features

Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.002/+0.0005 in
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-11E-AN
Zoro #
G808678859
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M5
Bore Diameter
11/16 in
Clearance Diameter
41.1 mm
Collar Width
13 mm
Collar Outside Diameter
36 mm
For Shaft Diameter
11/16 in

Details

Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.002/+0.0005 in
Item
Shaft Collar
Screw Seating Torque
5.4 N-m
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round
Collar Material
Aluminum
Maximum Operating Temperature
93 Degrees C
Screw Material Grade
304
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Screw Location from Center
13.49 mm
Collar Construction
1-Piece
Collar Material Grade
2024
Minimum Operating Temperature
-40 Degrees C
Collar Material Finish
Anodized

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.