Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, +0.076/-0.254 mm, Bright

  • Mfr # MCL-11E-SS

  • Zoro # G808678903


product price: $16.59
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.002/+0.0005 in
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-11E-SS
Zoro #
G808678903
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
13 mm
Screw Thread Size
M5
Clearance Diameter
41.1 mm
Bore Diameter
11/16 in
Collar Outside Diameter
36 mm
For Shaft Diameter
11/16 in

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.002/+0.0005 in
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
5.4 N-m
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Collar Material Grade
303
Bore Type
Round
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Screw Material Grade
304
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Stainless Steel
Collar Material Finish
Bright
Screw Location from Center
13.49 mm

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.