Shaft Collar, Stainless Steel, 1 1/16 in, 303

  • Mfr # MCL-19E-SS

  • Zoro # G108678924


product price: $28.89
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
9.6 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-19E-SS
Zoro #
G108678924
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
54 mm
Screw Thread Size
M6
Collar Width
15 mm
Clearance Diameter
59.2 mm
Bore Diameter
1 1/16 in
For Shaft Diameter
1 1/16 in

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Seating Torque
9.6 N-m
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece
Collar Material Finish
Bright
Screw Location from Center
21.49 mm
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Included Screws
Clamp Screw
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Stainless Steel
Collar Material Grade
303
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.