Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, 1 1/4 in, 0.45 in

  • Mfr # CL-9-ST

  • Zoro # G108678931


product price: $25.89
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.003/-0.010 in
System of Measurement
Inch
Screw Seating Torque
45 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-9-ST
Zoro #
G108678931
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Clearance Diameter
1.45 in
Screw Thread Size
#10-32
For Shaft Diameter
9/16 in
Collar Outside Diameter
1 1/4 in
Bore Diameter
9/16 in
Collar Width
7/16 in

Details

Screw Material
Stainless Steel
System of Measurement
Inch
Item
Shaft Collar
Screw Seating Torque
45 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Collar Construction
1-Piece
Collar Material Grade
316
Collar Material Finish
Bright
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.45 in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Grade
316
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.45 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.