Shop RULAND

Shaft Collar, Stainless Steel, 1-Piece, 42.01 mm

  • Mfr # MCL-70-ST
  • Zoro # G208672051

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-70-ST
Zoro #
G208672051
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M8x25
Collar Outside Diameter
98 mm
For Shaft Diameter
70 mm
Bore Diameter
70 mm
Clearance Diameter
104.5 mm
Screw Length
25 mm
Collar Width
19 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
23 N-m
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Collar Material Grade
316
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Clamp Screw
Collar Material Finish
Bright
Resistance Properties
Corrosion-Resistant
Collar Construction
1-Piece
Screw Material Finish
Bright
Shaft Locking Type
Clamp-On
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
42.01 mm
Screw Material Grade
316
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 70 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 98 mm, Inside Height to Flat Not Applicable, Clearance Diameter 104.5 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.