Shaft Collar, Stainless Steel, 15 mm, 1 9/16 in

  • Mfr # MSP-25E-AN

  • Zoro # G908671989


product price: $42.39
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-25E-AN
Zoro #
G908671989
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1 9/16 in
Clearance Diameter
65.6 mm
Screw Thread Size
M6
Collar Outside Diameter
60 mm
Collar Width
15 mm
For Shaft Diameter
1 9/16 in

Details

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Finish
Anodized
Bore Type
Round
Screw Material Finish
Bright
Collar Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Screw Material Grade
18-8 300 Series
Resistance Properties
Corrosion Resistant
Collar Material Grade
2024
Collar Construction
2-Piece
Screw Location from Center
24.99 mm
Maximum Operating Temperature
200 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Clamp Screw

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.